Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Uvextreme Anti-Fog Repacement Lens
Mfr # S6700X
Zoro # G4890803
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- For Use With Falcon(R)
- Standards ANSI Z87.1-2003, CSA Z94.3
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S6700X
- Zoro # G4890803
- UPC # 603390131127
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog |
For Use With | Falcon(R) |
Standards | ANSI Z87.1-2003, CSA Z94.3 |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Compatible with Series | Falcon(R) |
Frame Color | Clear |
Includes Anti-Fog Lens Coating | Yes |
Replacement Lens Coating | Anti-Fog |
Compatible with Brand | Uvex |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Series Falcon(R), Eyewear Size Universal, For Use With Falcon(R), Includes Anti-Fog Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2003, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5172)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BOSS Glove Grain Cowhide Leather 2X (40672X)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (300BM-08)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- ESS Rplmt Lens, CDI MAX, Smoke Gray (740-0415)
- Honeywell Uvex Eyewear Accessories