Shop All Safety Glasses
Honeywell Uvex
Honeywell Uvex 763-S2870HS Avatar Avatar Hydroshield Anti-Fog Safety Glasses; Black & Blue - Pack of 10
Mfr # 763-S2870HS
Zoro # G903778621
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # 763-S2870HS
- Zoro # G903778621
- UPC # 603390132261
- Country of Origin China
- Category Safety Glasses
Description
Features
- Honeywell uvex avatar safety glasses are designed for maximum all-day comfort and customizable fit
- The 9-base wraparound lenses offer protection without hindering peripheral vision
- The soft wire-core ratchet temples help adapt the glasses to your face
- Use the angle-adjustable temple length and lens tilt to customize the fit even further
- The glasses also feature a soft brow frame with indirect venting
- Flexible nose pads help reduce slippage
- Pack of 10
- Frame Color: Blue
- Temple Color: Black
- Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
- Frame Material: Polycarbonate
- UV Protection: 99.99% UVA/UVB
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK (B580E-L)
- 3M Respirator Cartridge for Certa, 6001, PK2, 2 PK, NIOSH Approved (70070316776)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- CONDOR Safety Glasses, Gray Anti-Scratch (29XT82)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2949)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3207HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- RADIANS THRAXUS Elite Safety Eyewear, Gray Features, Smoke Lens (TXE1-20ID)
- Honeywell Uvex Eye Protection