Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell SCT-Reflect 50, Scratch-Resistant
Mfr # S6904
Zoro # G3145247
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color SCT-Reflect 50
- Lens Coating Anti-Scratch
- For Use With Protective Eyewear
- Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3
- UV Protection 99.9 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6904
- Zoro # G3145247
- UPC # 603390129094
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | SCT-Reflect 50 |
Lens Coating | Anti-Scratch |
For Use With | Protective Eyewear |
Standards | 819, ANSI Z87.1+, CA 18, CSA Z94.3 |
UV Protection | 99.9 % |
Lens Material | Polycarbonate |
Compatible with Series | Genesis |
Compatible with Product Type | All Eyewear |
Compatible with Brand | Uvex |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Protective Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color SCT-Reflect 50, Lens Material Polycarbonate, Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (49311)
- HONEYWELL UVEX Honeywell Clear, Uvextreme Replacement Lens, Anti-Fog (S6900X)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Honeywell Uvextreme Anti-Fog Repacement Lens (S6953X)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- KLEIN TOOLS Gasket and Strap for Safety Glasses (60483)
- Honeywell Uvex Eye Protection