Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell, Scratch-Resistant
Mfr # S6700
Zoro # G4890785
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- Eyewear Size Universal
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2003, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6700
- Zoro # G4890785
- UPC # 603390125232
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Lens Color | Clear |
Lens Coating | Anti-Scratch |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2003, CSA Z94.3 |
UV Protection | 99.9 % |
Item | Replacement Lens |
Frame Color | Clear |
Series | Uvex Falcon |
For Use With | Falcon(R) |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | Falcon(R) |
Compatible with Brand | Uvex |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Series Falcon(R), Eyewear Size Universal, For Use With Falcon(R), Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2003, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO LED Exit Sign Red Letter - White Housing (WE599659)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Rplmt Lens, Scratch-Rstnt, SCT-Reflect 50 (S6613)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- Honeywell Uvex Eyewear Accessories