Shop All Protective Eyewear Accessories
This Product is Discontinued
Honeywell Uvex
Honeywell Replacement Lens (Discontinued)
Mfr # S701C
Zoro # G4064751
This Product is Discontinued
Key Features
- UV Protection 99.9%
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2010, CSA Z94.3
- Size Universal
- Lens Coating Anti-Fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S701C
- Zoro # G4064751
- UPC # 603390125331
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
UV Protection | 99.9% |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2010, CSA Z94.3 |
Lens Coating | Anti-Fog |
For Use With | Uvex Stealth |
Lens Color | Gray |
Item | Replacement Lens |
Compatible with Brand | Uvex |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Series | Stealth |
Replacement Lens Coating | Anti-Fog |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Series Stealth, Eyewear Size Universal, For Use With Uvex Stealth, Includes Anti-Fog Lens Coating Yes, Lens Color Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.