Shop All Safety Glasses
Honeywell Uvex
Honeywell Genesis Safety Glasses with Durastreme Dual Coating Technology
Mfr # S3205D
Zoro # G008109108
product price: $13.19
/pr
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Standard
- Lens Color Gray
- Frame Color Black
- Eyewear Size Standard
- UV Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3205D
- Zoro # G008109108
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Standard |
Details
Item | Safety Glasses |
Eyewear Frame Style | Standard |
Lens Color | Gray |
Frame Color | Black |
UV Protection | Yes |
Standards | ANSI Z87.1 2010 High Impact |
Temple Style | Adjustable/Tilt Ratchet |
Color | Black |
Anti-Fog | Yes |
Description
Uvex Genesis is engineered to deliver on the best allday comfort, protection and style It's built with MMT for comfort, and features the Durastreme dual coating technology that protects against both fog and scratches Uvex Genesis has an easy and economical lens replacement system Frames have a lifetime guarantee
- •Dura-streme dual coating technology with Uvextreme antifog on interior and Ultra-dura anti-scratch on exterior for 3x longer lens life 2x greater scratch resistance
- •Built with MMT
- •Multi-Material Technology providing a high level of adjustability.
- •Dual 9-base wrap-around lens provides uncompromised peripheral vision and protection
- •Ratchet lens: adjustable temple length and lens inclination
- •Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage
- •Soft elastomer browguard diffuses and deflects impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- HONEYWELL UVEX Uvex by Sperian 763-S360 Uvex Classic 9305 Safetygoggle Clear Body (763-S360)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP207)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2500)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- Honeywell Uvex Eye Protection