Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Clear, Uvextreme Replacement Lens, Anti-Fog
Mfr # S6900X
Zoro # G3446694
product price: $1.20
/ea
$1.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- For Use With Protective Eyewear
- UV Protection 99.9 %
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6900X
- Zoro # G3446694
- UPC # 603390128998
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog |
For Use With | Protective Eyewear |
UV Protection | 99.9 % |
Lens Material | Polycarbonate |
Standards | 819, ANSI Z87.1+, CA 18, CSA Z94.3 |
Replacement Lens Coating | Anti-Fog |
Compatible with Series | Genesis |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Compatible with Brand | Uvex |
Shop By | Closeouts |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Protective Eyewear, Includes Anti-Fog Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24509099)
- LABELMASTER Square on Point Marking, 3077, PK25 (VR183077)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6900HS)
- HONEYWELL UVEX Replacement Lens, Shade 5.0, Universal (S6957HS)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- Honeywell Uvex Eyewear Accessories