Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Clear, Scratch-Resistant
Mfr # S6900
Zoro # G2811584
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- For Use With Protective Eyewear
- UV Protection 99.9 %
- Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S6900
- Zoro # G2811584
- UPC # 603390128981
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Scratch |
For Use With | Protective Eyewear |
UV Protection | 99.9 % |
Standards | 819, ANSI Z87.1+, CA 18, CSA Z94.3 |
Lens Material | Polycarbonate |
Compatible with Brand | Uvex |
Compatible with Product Type | All Eyewear |
Compatible with Series | Genesis |
Replacement Lens Coating | Anti-Scratch |
Includes Scratch-Resistant Lens Coating | Yes |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Protective Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0025YB)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AC (D223AC)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- HONEYWELL UVEX Honeywell Clear, Uvextreme Replacement Lens, Anti-Fog (S6900X)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Red (81300RD)
- Honeywell Uvex Eye Protection