Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Clear, Scratch-Resistant
Mfr # S535
Zoro # G2742302
product price: $1.77
/ea
$1.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- For Use With Astrospec 3000 Series Protective Eyewear
- Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S535
- Zoro # G2742302
- UPC # 040025000845
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Scratch |
For Use With | Astrospec 3000 Series Protective Eyewear |
Standards | 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3 |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Series | Astrospec 3000 |
Compatible with Brand | Uvex |
Replacement Lens Coating | Anti-Scratch |
Compatible with Product Type | All Eyewear |
Shop By | Closeouts |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Astrospec 3000, Eyewear Size Universal, For Use With Astrospec 3000 Series Protective Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (730-11)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- NMC Caution Hearing Protection Required Sign (CGA5PB)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 16 (SB-16)
- HONEYWELL UVEX Replacement Lens, SCT-Verm Lens, Universal (S6961HS)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- Honeywell Uvex Eye Protection