Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Clear Replacement Lens, Anti-Fog
Mfr # S535C
Zoro # G2884795
product price: $1.57
/ea
$1.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- For Use With Astrospec 3000 Series Protective Eyewear
- Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S535C
- Zoro # G2884795
- UPC # 603390018602
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog |
For Use With | Astrospec 3000 Series Protective Eyewear |
Standards | 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3 |
Lens Material | Polycarbonate |
UV Protection | 99.9 % |
Compatible with Brand | Uvex |
Compatible with Series | Astrospec 3000 |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Replacement Lens Coating | Anti-Fog |
Shop By | Closeouts |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Astrospec 3000, Eyewear Size Universal, For Use With Astrospec 3000 Series Protective Eyewear, Includes Anti-Fog Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards 828, ANSI Z87.1-2003, ANSI Z87.1/1989, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-09 (SPB-09)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Rplmt Lens, Scratch-Rstnt, SCT-Reflect 50 (S6613)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 6 (32-8LFFW6-0000)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- Honeywell Uvex Eye Protection