Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Clear, Anti-Fog
Mfr # S6950X
Zoro # G1059877
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog
- For Use With Genesis XC(TM) Series Protective Eyewear
- Lens Material Polycarbonate
- Standards ANSI Z87.1-2010, CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6950X
- Zoro # G1059877
- UPC # 040025108640
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Fog |
For Use With | Genesis XC(TM) Series Protective Eyewear |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2010, CSA Z94.3 |
UV Protection | 99.9 % |
Compatible with Brand | Uvex |
Includes Anti-Fog Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Compatible with Series | Genesis XC |
Replacement Lens Coating | Anti-Fog |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis XC, Eyewear Size Universal, For Use With Genesis XC(TM) Series Protective Eyewear, Includes Anti-Fog Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- Honeywell Uvex Eyewear Accessories