Shop All Protective Eyewear Accessories
Honeywell Uvex
Honeywell Amber, Scratch-Resistant
Mfr # S6902
Zoro # G1394364
original price:
$8.27
20% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Lens Coating Anti-Scratch
- For Use With Protective Eyewear
- UV Protection 99.9 %
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6902
- Zoro # G1394364
- UPC # 603390129070
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Amber |
Lens Coating | Anti-Scratch |
For Use With | Protective Eyewear |
UV Protection | 99.9 % |
Lens Material | Polycarbonate |
Standards | 819, ANSI Z87.1+, CA 18, CSA Z94.3 |
Compatible with Series | Genesis |
Compatible with Brand | Uvex |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Product Type All Eyewear, Compatible with Series Genesis, Eyewear Size Universal, For Use With Protective Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color Amber, Lens Material Polycarbonate, Standards 819, ANSI Z87.1+, CA 18, CSA Z94.3, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Magnum 45 Hood-Yel-Universal Size (45001-60-YEL-U)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152371)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- Honeywell Uvex Eye Protection