No Product Image Available
Honeywell Uvex

GENESIS XC SAFETY EYEWEAR, UVEXTREME ANTI-FOG CLEAR LENS, WRAPAROUND BLACK POLYCARBONATE FRAME, POLY


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Uvex by Honeywell Safety Eyewear, Series: Genesis XC, Universal Size, Uvextreme Anti-Fog Lens Coating, Clear Lens, Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Two-Shot Cushioned Temple, Specifications Met: ANSI Z87+, ANSI.Z87.1-1989, CSA Z94.3, CA 18819, Military V0.The all-in-one solution in protective eyewear Genesis XC eyewear sets the standard for extra coverage and extra comfort on the job. Its design extends protection and offers more than 180 deg of peripheral coverage. Additionally, its ergonomically balanced MMT - Multi-Material Technology frame provides exceptional all day comfort. With the RX lens insert, it offers an alternative for workers requiring vision correction. It holds RX lenses snugly inside the comfortable Genesis XC eyewear shielding expensive prescription lenses from damage. The Genesis XC provides all day comfort and coverage, and especially for prescription lens wearers, nothing protects like Genesis XC with the RX lens insert.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.