Shop All Safety Glasses
Honeywell Uvex
GENESIS XC SAFETY EYEWEAR, ULTRA-DURA ANTI-SCRATCH, SILVER MIRROR LENS, WRAPAROUND FRAME, BLACK, POL
Mfr # S3308
Zoro # G808671140
product price: $20.85
/ea
Sold in multiples of 10 for $208.50
$208.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3308
- Zoro # G808671140
- UPC # 603390113970
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, Series: Genesis XC, Universal, Ultra-Dura Anti-Scratch Lens Coating, Silver Mirror Lens, Wraparound, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Two-Shot Cushioned Temple, Specifications Met: ANSI Z87+, ANSI.Z87.1-1989, CSA Z94.3, CA 18819, Military V0.The all-in-one solution in protective eyewear Genesis XC eyewear sets the standard for extra coverage and extra comfort on the job. Its design extends protection and offers more than 180 deg of peripheral coverage. Additionally, its ergonomically balanced MMT - Multi-Material Technology frame provides exceptional all day comfort. With the RX lens insert, it offers an alternative for workers requiring vision correction. It holds RX lenses snugly inside the comfortable Genesis XC eyewear shielding expensive prescription lenses from damage. The Genesis XC provides all day comfort and coverage, and especially for prescription lens wearers, nothing protects like Genesis XC with the RX lens insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Repl. Straps for PP Spiked Shoes, PK4 (46120)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- GLOWEAR BY ERGODYNE XL Class E Thermal Pants, Orange (8925)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (SVP206)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3309HS)
- HONEYWELL UVEX Polarized Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2969)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (SVP204)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- Honeywell Uvex Eye Protection