Shop All Safety Glasses
Honeywell Uvex
GENESIS XC SAFETY EYEWEAR, ULTRA-DURA ANTI-SCRATCH, CLEAR LENS, WRAPAROUND FRAME, BLACK, POLYCARBONA
Mfr # S3302
Zoro # G108970509
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3302
- Zoro # G108970509
- UPC # 603390113864
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, Series: Genesis XC, Universal, Ultra-Dura Anti-Scratch Lens Coating, Clear Lens, Wraparound, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Two-Shot Cushioned Temple, Specifications Met: ANSI Z87+, ANSI.Z87.1-1989, CSA Z94.3, CA 18819, Military V0.The all-in-one solution in protective eyewear Genesis XC eyewear sets the standard for extra coverage and extra comfort on the job. Its design extends protection and offers more than 180 deg of peripheral coverage. Additionally, its ergonomically balanced MMT - Multi-Material Technology frame provides exceptional all day comfort. With the RX lens insert, it offers an alternative for workers requiring vision correction. It holds RX lenses snugly inside the comfortable Genesis XC eyewear shielding expensive prescription lenses from damage. The Genesis XC provides all day comfort and coverage, and especially for prescription lens wearers, nothing protects like Genesis XC with the RX lens insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- CONDOR VF, Leather Gloves, M, 1VT48, PR (60NM47)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 2XL, PK30 (FK-32122-5)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (11150900)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4044)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416)
- Honeywell Uvex Eye Protection