Shop All Protective Eyewear Accessories
Honeywell Uvex
Genesis Series Replacement Lenses
Mfr # S6913X
Zoro # G308112341
product price: $8.55
/pr
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Lens Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S6913X
- Zoro # G308112341
- Country of Origin United States
- Category Protective Eyewear Accessories
Details
Item | Replacement Lenses |
Color | Gray |
Lens Color | Gray |
Description
These economical clear replacement lenses for Genesis Safety Spectacles by Uvex provide a cheap way to replace lenses without having to buy a whole new spectacle Engineered for comfort, protection and style, Uvex Genesis is the number one selling preimum eyewear in the market These premium lenses block 999 of UVA rays and meet ANSI Z87 and CSA Z943 standard
- •Economical replacement lenses for Genesis Safety Spectacles
- •Replace lenses without having to buy a whole new spectacle
- •Engineered for comfort, protection and style
- •Blocks 99.9% of UVA rays
- •Meets ANSI Z87 and CSA Z94.3 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- OPTIMAX I Spill Containment Boom, 50 ft., 8 In. (OPTIMAX I 50')
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-L (10160-01-1-YEL-L)
- HONEYWELL UVEX Replacement Lens, Shade 5.0, Universal (S6957HS)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- HONEYWELL UVEX Honeywell Clear, Uvextreme Replacement Lens, Anti-Fog (S6900X)
- HONEYWELL UVEX Honeywell Clear Replacement Lens, Anti-Fog, Scratch-Resistant (S6950HS)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 6 (32-8LFFW6-0000)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- Honeywell Uvex Eyewear Accessories