Shop All Safety Glasses
Honeywell Uvex
Genesis Series Reader Style Safety Glasses
Mfr # S3763
Zoro # G308109099
product price: $14.59
/pr
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Readers
- Lens Color Clear
- Frame Color Black
- Standards ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3
- Anti-Fog No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3763
- Zoro # G308109099
- Country of Origin United States
- Category Safety Glasses
Details
Eyewear Frame Style | Readers |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Standards | ANSI Z87.1 2003 High Impact - CAN/CSA/Z94.3 |
Anti-Fog | No |
Color | Black |
Temple Style | Adjustable/Tilt Ratchet |
Description
Engineered for comfort, protection and style, Uvex Genesis is the number one selling preimum eyewear in the market Their dual, 9base wraparound dual antifog lens offers uncompromised peripheral vision and protection Soft flexible nose pads adjust to conform and minimize slippage Other features include three ratchet position lenses and a soft brow guard for increased comfort and protection These impressive glasses meet Mil V0 ballistic test, ANSI Z87 and CSA Z943 standards, while blocking 999 of UVA and UVB radiation
- •Reader style bifocal with 1.0 through 3.0 diopter lenses available
- •Dual 9-base wrap-around lens
- •Soft flexible nose fingers conform to any nasal profile
- •Adjustable temple length and lens inclination
- •Meets ANSI Z87 and CSA Z94.3 standads
- •Blocks 99.9% of UVA and UVB radiation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4402)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3241HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- Honeywell Uvex Safety Glasses