Shop All Safety Glasses
Honeywell Uvex
Genesis Safety Glasses, Universal, Ultra-Dura Anti-Scratch Clear Lens, Half Frame/Wraparound Black F
Mfr # S3200
Zoro # G908851145
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3200
- Zoro # G908851145
- UPC # 603390087851
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Glasses, Series: Genesis, Unisex Gender, Universal Size, Ultra-Dura Anti-Scratch Lens Coating, Clear Lens, Half Frame/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.99% UV Protection, Spatulite TempleEngineered For Comfort, Protection and Style, Genesis is The Number One Selling Premium Eyewear in The Market, Delivering an Incredible Range of Superior Product Benefits. Built With mmt - Multi-Material Technology and a High Level of Adjustability, Genesis Provides Workers With Extraordinary All Day Comfort and Raises The Bar on Compliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Proper PPE Required, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-17898)
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2821)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2940HS)
- HONEYWELL UVEX Uvex Protege Anti-Scratch, Metallic Black Frame, Clear Lens (S4200-H5)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (A1302)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- Honeywell Uvex Eye Protection