Shop All Safety Glasses
Honeywell Uvex
GENESIS S SAFETY GLASSES, DURA-STREME DUAL ANTI-FOG/ANTI-SCRATCH, CLEAR LENS, HALF FRAMED FRAME, BLA
Mfr # S3700D
Zoro # G208970973
Sold in multiples of 10 for $167.50
$167.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S3700D
- Zoro # G208970973
- UPC # 603390123832
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Genesis S Safety Glasses, Universal, Dura-Streme Dual Anti-Fog/Anti-Scratch Lens Coating, Clear Lens, Half Framed, Black/Pewter Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Ratcheting Temple, Specifications Met: ANSI Z87, Z 87.1/1989, CA 18, 819, CSA Z94.3.The Genesis S slim is the latest addition to the number one selling eyewear family on the market today. Adding to the comfort, performance and style of the Genesis family, the Genesis S slim offers a 6% smaller frame for workers with slimmer facial profiles. Once again, we've made it easier to fit more workers with the best selling safety eyewear in the world. More faces. More choices. More compliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Front Entry Orange, L/XL (Z5H552ORLGXL)
- BRADY Pipe Marker, Direction Arrow, White, 76506 (76506)
- LYLE No Parking Sign, 18" x 12, T1-2886-HI_12x18 (T1-2886-HI_12x18)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3309HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (448M)
- Honeywell Uvex Eye Protection