Shop All Safety Glasses
Honeywell Uvex
Genesis S Protective Glasses
Mfr # S3700
Zoro # G608671166
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Pewter | Black
- Standards <ul><li>ANSI Z87.1-2010</li><li>CSA Z94.3</li><li>ANSI Z87.1-2003</li></ul>
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3700
- Zoro # G608671166
- UPC # 603390123818
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Genesis Slim Clear Lens Safety Eyewear |
Lens Color | Variety of lens tints |
Frame Color | Pewter | Black |
Standards | <ul><li>ANSI Z87.1-2010</li><li>CSA Z94.3</li><li>ANSI Z87.1-2003</li></ul> |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Protective Glasses, Series: Genesis S, Unisex, Universal, Anti-Scratch Lens Coating, Clear Lens, Wraparound Frame, Black/Pewter Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned Temple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- HONEYWELL UVEX Hypershock high performance sport inspired eyewear (S2940HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- Honeywell Uvex Eye Protection