Shop All Safety Glasses
Honeywell Uvex
GENESIS HIGH PERFORMANCE SAFETY EYEWEAR, UVEXTREME ANTI-FOG ESPRESSO LENS, WRAPAROUND BLACK POLYCARB
Mfr # S3201X
Zoro # G408796601
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3201X
- Zoro # G408796601
- UPC # 603390087882
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, High Performance, Series: Genesis, Universal Size, Uvextreme Anti-Fog Lens Coating, Espresso Lens, Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Spatulite Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.Engineered for comfort, protection and style, Genesis is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits. Built with MMT - Multi-Material Technology and a high level of adjustability, Genesis provides workers with extraordinary all day comfort and raises the bar on compliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- BACHARACH Replacement Sensor, Refrigerant Informant (19-0510)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (A1302)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3300)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Hard Coated; Scratch-Resistant (763-S4200)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- Honeywell Uvex Eye Protection