No Product Image Available

Honeywell Uvex

GENESIS HIGH PERFORMANCE SAFETY EYEWEAR, UVEXTREME ANTI-FOG AMBER LENS, WRAPAROUND BLACK POLYCARBONA


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Uvex by Honeywell Safety Eyewear, High Performance, Series: Genesis, Universal Size, Uvextreme Anti-Fog Lens Coating, Amber Lens, Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Spatulite Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.Engineered for comfort, protection and style, Genesis is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits. Built with MMT - Multi-Material Technology and a high level of adjustability, Genesis provides workers with extraordinary all day comfort and raises the bar on compliance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.