Shop All Safety Glasses
Honeywell Uvex
GENESIS HIGH PERFORMANCE SAFETY EYEWEAR, ULTRA-DURA ANTI-SCRATCH, SCT REFLECT 50 LENS, WRAPAROUND FR
Mfr # S3204
Zoro # G208830284
product price: $16.69
/ea
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Vapor Blue | Patriot Red - White - Blue | Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3204
- Zoro # G208830284
- UPC # 603390087912
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Genesis Safety Eyewear |
Lens Color | Variety of Lens Tints |
Frame Color | Vapor Blue | Patriot Red - White - Blue | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, High Performance, Series: Genesis, Universal, Ultra-Dura Anti-Scratch Lens Coating, SCT Reflect 50 Lens, Wraparound, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Spatulite Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.Engineered for comfort, protection and style, Genesis is the number one selling premium eyewear in the market, delivering an incredible range of superior product benefits. Built with MMT - Multi-Material Technology and a high level of adjustability, Genesis provides workers with extraordinary all day comfort and raises the bar on compliance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- CAT WORKWEAR Trademark Cap, One Size, Yellow (W01791-555)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2975)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3300)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3311HS)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S1502)
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- Honeywell Uvex Safety Glasses