Shop All Reader Eyewear
Honeywell Uvex
GENESIS BI-FOCAL LENS SAFETY READING GLASSES, +3 DIOPTER, CLEAR LENS, BLACK, POLYCARBONATE FRAME, PO
Mfr # S3764
Zoro # G208790274
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray | Clear
- Frame Color Black
- Frame Style 3/4 Frame; Soft | Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3764
- Zoro # G208790274
- UPC # 603390124419
- Country of Origin United States
- Category Reader Eyewear
Details
Lens Color | Gray | Clear |
Frame Color | Black |
Frame Style | 3/4 Frame; Soft | Flexible |
Description
Uvex by Honeywell Safety Reading Glasses, Bi-Focal Lens, Series: Genesis, +3 Diopter, Universal, Ultra-Dura Anti-Scratch Lens Coating, Clear Lens, Wraparound, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 2-Shot Cushioned Temple, Specifications Met: ANSI Z87.1-2003, CSA Z94.3-2007.Genesis the number one selling premium eyewear on the market continues to expand its product platform with the Genesis reading magnifiers. Genesis reading magnifiers offer the best in comfort, protection and style as well as an extensive range of five magnification strengths. These reading magnifiers are an excellent choice for workers needing increased magnification for close up inspection, fine detail work and reading smaller print. With the new reading magnifiers, the Genesis family continues to be a highly versatile line of safety eyewear that combines the simplicity of standardization with the ability to meet workers individual needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG REG)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-202)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.00 (UVXA951)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame, Wraparoun (UVXA960)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S3761)
- Honeywell Uvex Reader Eyewear