Shop All Safety Glasses
Honeywell Uvex
Genesis Bi-Focal Lens Reader Protective Glasses-1
Mfr # S3762
Zoro # G408830169
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray | Clear
- Frame Color Black
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3762
- Zoro # G408830169
- UPC # 603390124068
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Genesis 2 Magnifier Readers |
Lens Color | Gray | Clear |
Frame Color | Black |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Reader Protective Glasses, Bi-Focal Lens, Series: Genesis, 2 Diopter, Universal, Ultra-Dura Anti-Scratch Lens Coating, Clear Lens, Wrap-Around Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 0.999 UV Protection, 2-Shot Cushioned Temple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XXL (10616-002-XXL)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100551)
- ZING Label, 9 in. H, Oxygen In Use No Smoking (1956S)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S3700X)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- HONEYWELL UVEX Uvex Protege Safety Glasses, Black Frame, Clear HS Lens (S4200HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S4201HS)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- Honeywell Uvex Safety Glasses