Shop All Safety Goggles
Honeywell Uvex
FLEX SEAL INDIRECT VENT PROTECTIVE GOGGLES, UVEXTREME ANTI-FOG CLEAR POLYCARBONATE LENS, 99.99% UV P
Mfr # S3420X
Zoro # G708671172
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Uvextreme AF | HYDROSHIELD® AF
- Lens Color Gray | Shade 3.0 | Shade 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S3420X
- Zoro # G708671172
- UPC # 603390120961
- Country of Origin United States
- Category Safety Goggles
Details
Lens Coating | Uvextreme AF | HYDROSHIELD® AF |
Lens Color | Gray | Shade 3.0 | Shade 5.0 |
Description
Uvex by Honeywell Protective Goggles, Indirect Vent, Series: Flex Seal, Unisex, Universal, Uvextreme Anti-Fog Lens Coating, Clear Lens, OTG, Gray Frame, Silicone Frame, Polycarbonate Lens, Neoprene Strap, Specifications Met: ANSI Z87+, CSA Z94.3, 99.99% UV Protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STACXPNRT-7)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- HONEYWELL UVEX Sperian Goggles Impact Resistant (A610I)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series (S3960HS)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- Honeywell Uvex Eye Protection