Shop All Safety Glasses
Honeywell Uvex
FALCON LIGHTWEIGHT SAFETY EYEWEAR, UVEXTREME ANTI-FOG CLEAR LENS, WRAPAROUND BLACK POLYCARBONATE FRA
Mfr # S4500X
Zoro # G108790091
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black
- Frame Style Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S4500X
- Zoro # G108790091
- UPC # 603390097669
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black |
Frame Style | Frameless |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Falcon, Universal Size, Uvextreme Anti-Fog Lens Coating, Clear Lens, Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Spatulite Temple, Specifications Met: ANSI Z87.1-2003, CSA Z94.3.The Uvex Falcon soars above the competition as a great value in protective eyewear the Uvex Falcons frameless and optically perfected dual nine-base wraparound lens provides superior coverage and unob structed peripheral vision. Uvex Falcon: superior coverage, ultimate comfort and excellent vision. Try it and watch your employee compliance soar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, Yellow, HDPE, 48 In (04-48-YYG)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, M (DX1000)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2871HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4222XXC)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- Honeywell Uvex Eye Protection