Shop All Faceshields and Visors
Honeywell Uvex
Faceshield Visor, Uncoated Polycarbonate
Mfr # S9550
Zoro # G5249465
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
- For Use With TURBOSHIELD Headgear and Hardhat Adapter Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S9550
- Zoro # G5249465
- UPC # 040025101788
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 15 7/8 in |
Description
Faceshield Visor, Compatible with Brand Uvex, Compatible with Grainger Part Number 21UN79, 21UN86, Compatible with Manufacturer Model Number S9500, S9510, Compatible with Series Turboshield Visors, Dielectric Protection Yes, Features Comfortable Fit, Easy Visor Exchange, Personalized, For Use With Turboshield Headgear and Hardhat Adapter Only, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- NOTRAX Entrance Mat, Black, 4 ft. W x 10 ft. L (141S0410BL)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9570)
- HONEYWELL UVEX Uvex Bionic™ Face Shield w/ Suspension, Anti-fog/Hardcoat Visor, (S8510)
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height (S8550)
- HONEYWELL UVEX Headgear, Black, Nylon (S9500)
- HONEYWELL UVEX Bionic Shield Assembly with Ratchet Adjustment Suspension, Anti-Fog/Anti-Scratch, Clear Lens (S8500)
- IRONWEAR General Protection Visor Green (3940-G)
- Honeywell Uvex Eye Protection