Shop All Eyewear Holders
This Product is Discontinued
Honeywell Uvex
Eyewear Retainer, Yellow, Loop, 27-1/2" L (Discontinued)
Mfr # S514
Zoro # G6254923
This Product is Discontinued
Key Features
- Material Nylon
- Attachment Type Loop
- Length 27 1/2 in
- Metal Detectable No
- X-Ray Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S514
- Zoro # G6254923
- UPC # 603390066931
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 27 1/2 in |
Details
Item | Eyewear Retainer |
Material | Nylon |
Attachment Type | Loop |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Yellow |
Includes Breakaway | No |
For Use With | Eyewear |
Description
Eyewear Retainer, Attachment Type Loop, Body Material Nylon, Color Yellow, For Use With Eyewear, Includes Breakaway No, Length 27 1/2 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- HONEYWELL UVEX Eyewear Retainer, Blk, Slip On, 23-39/64" L (S518)
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- HONEYWELL UVEX Eyewear Retainer, Blk, Slotted Jaws, 25" L (S515)
- CHUMS Eyewear Retainer, Green, Adj. to 28-1/2" (12115611)
- CHUMS Original LTD, Realtree AP Blaze (12318338)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (221)
- ERB SAFETY Eye Retainer, Wire Dog (15760)
- Honeywell Uvex Eyewear Holders