Shop All Lens Cleaning
Honeywell Uvex
Dropper Bottle, Non-Silicone, PK6
Mfr # S481
Zoro # G9362505
product price: $30.35
/pk 6, $5.06/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Count 100
- Includes Gel
- Lens Treatment Properties Anti-Fog
- For Use With Safety Glasses
- Solution Type Non-Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S481
- Zoro # G9362505
- UPC # 040025001866
- Country of Origin United States
- Category Lens Cleaning
Dimensions
Bottle Size | 3 fl oz |
Station Width | 10 in |
Details
Item | Lens Solution |
Tissue Count | 100 |
Includes | Gel |
Lens Treatment Properties | Anti-Fog |
For Use With | Safety Glasses |
Solution Type | Non-Silicone |
Includes Pump | Not Included |
Station Material | Corrugated Cardboard |
Description
Lens Solution, Bottle Size 3 fl oz, Compatible with Product Type Safety Glasses, For Use With Safety Glasses, Includes Gel, Includes Pump Not Included, Lens Treatment Properties Anti-Fog, Solution Type Non-Silicone, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, Large (MG-05-010)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, Black (GG601XL)
- HONEYWELL UVEX Lens Cleaning Solution, 16 oz., w/Pump (S471)
- HONEYWELL UVEX Lens Cleaning Wipes, Anti-Static, 100PK (S470)
- HONEYWELL UVEX Disposable Lens Cleaning Station, 16 oz. (S483)
- HONEYWELL UVEX Uvex, Fog Eliminating Cloths, 100 PK (S479)
- HONEYWELL UVEX Lens Cleaning Solution, 128 oz. (S482)
- HONEYWELL UVEX Lens Tissue, For All Safety Glasses, PK400 (S475)
- HONEYWELL NORTH Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle, S471 (S471)
- Honeywell Uvex Eye Protection