Shop All Protective Eyewear Accessories
Honeywell Uvex
Clip On Eyewear, Welding Shade 6
Mfr # 32-8LFFW6-0000
Zoro # G5249772
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Welding Shade 6
- Material Chrome Plated Steel
- X-Ray Detectable Yes
- For Use With Hardhats, Full Front
- Includes Klip Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # 32-8LFFW6-0000
- Zoro # G5249772
- UPC # 040025108541
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 7 in L x 2 in H x 3 in W |
Eyewear Size | Universal |
Description
Clip On Eyewear, Series 880, Lens Color Welding Shade(s), Lens Coating Anti-Scratch, Frame Color Silver, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, Includes Klip Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Forklift Traffic (FS34)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080150U-4XL)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- HONEYWELL UVEX Rplmt Lens, Scratch-Rstnt, SCT-Reflect 50 (S6613)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog, Scratch-Resistant (S6951HS)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- Honeywell Uvex Eyewear Accessories