Shop All Faceshields and Visors
Honeywell
Uvex Bionic Shield Replacement Visors
Mfr # S8555
Zoro # G907462557
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # S8555
- Zoro # G907462557
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polycarbonate |
Dielectric Protection | Yes |
Description
The Bionic Shield Safety Faceshield redefines a higher level of technology in the faceshield category With more than 15 design patents pending, the Bionic Shield revolutionizes the safety market Its advanced ergonomic faceshield design combines superior protection and allday comfort with the kind of easytouse features that workers desire This polycarbonate visor is perfect for workers exposed to falling or flying objects, impact, chemical splash, and airborne debris
- •Replacement visor
- •Excellent optics and increased visibility
- •Comfortably worn with most goggles and respirators
- •Used for most indoor work applications
- •100% dielectric and no metal parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- SEGOMO TOOLS 27 Piece 3MM 1/8 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER18)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- HONEYWELL Fibre-Metal Hard Hat Crown Protector, 7 Crown (F500)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- HONEYWELL Wraparound Face Shields (S8510)
- HONEYWELL FibreMetal Propionate Faceshield Windows (4178CLBP)
- HONEYWELL S8515 Bionic Face Shield w/ Hardhat Adapter, Polycarbonate, Anti-Fog (S8515-HONEYWELL)
- HONEYWELL S8510 Bionic Face Shield, Ratchet Headband, Antifog Clear/Black Matte (S8510-HONEYWELL)
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Frame, For MSA Slotted Caps, Black (10121266)
- Honeywell Faceshields and Visors