Shop All Faceshields and Visors
Honeywell
Uvex Bionic Faceshield with Uncoated Polycarbonate Visor
Mfr # S8500
Zoro # G807462497
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- Dielectric Protection No
- Features Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # S8500
- Zoro # G807462497
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polycarbonate |
Dielectric Protection | No |
Features | Lightweight |
Description
The Honeywell Uvex Bionic S8500 Faceshield with Uncoated Polycarbonate Visor is extremely lightweight and adjustable for allday comfort This revolutionary face shield is designed for rugged jobs and is ideal for workers that are exposed to impact, chemical splashes, and airborne debris
- •Clear, uncoated polycarbonate visor
- •Designed for rugged jobs
- •Ergonomic design, extremely lightweight and balanced for all day comfort
- •Easily replaceable visor with dual position choices
- •Comfortable cell foam on back of headgear
- •Breathable, removable, washable headband
- •Can be comfortably worn with most goggles and respirators
- •Enhanced protection from falling or flying objects, impact, chemical splash, and airborne debris
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- MARCO Leather Blast Suit - X-Large (1029603)
- JJ KELLER Medical Examination Certificate, English (47377)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- HONEYWELL Uvex Bionic Shield Replacement Visors (S8555)
- HONEYWELL North by High Performance Faceshield Window (4118CL)
- HONEYWELL Wraparound Face Shields (S8510)
- HONEYWELL Fibre-Metal Hard Hat Crown Protector, 7 Crown (F500)
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- HONEYWELL S8510 Bionic Face Shield, Ratchet Headband, Antifog Clear/Black Matte (S8510-HONEYWELL)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- Honeywell Eye Protection