Shop All Reader Eyewear
Honeywell Uvex
BI-FOCAL LENS READER PROTECTIVE EYEWEAR WITH READING MAGNIFIER, 1.5 DIOPTER, CLEAR LENS, BLACK POLYC
Mfr # S0661X
Zoro # G408789825
product price: $27.79
/ea
Sold in multiples of 10 for $277.90
$277.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Frame Style Full Frame; Soft | Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S0661X
- Zoro # G408789825
- UPC # 603390128455
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Details
Lens Color | Clear |
Frame Color | Black |
Frame Style | Full Frame; Soft | Flexible |
Description
Uvex by Honeywell Reader Protective Eyewear, Bi-Focal Lens, Series: Seismic, 1.5 Diopter, Universal Size, Anti-Fog Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, Non-Adjustable/Padded Tip Temple, Specifications Met: ANSI Z87+, CSA Z94.3.Delivering unmatched protection against impact wind, dust and debris, Uvex Seismic offers a range of diopter strengths for workers needing increased magnification for reading, inspection and other fine detail work. The wraparound design provides exceptional coverage while precise placement of the magnifiers allow for distortion free vision. Uvex Seismic reading magnifiers: powerful eyewear for today's demanding work environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (122251729)
- MSA SAFETY Full Body Harness, M, Nylon (10194909)
- HOUSE 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags, 300PK (HO572896)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, H225, Blue (S23401)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (A951)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S0662X)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S3763)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- Honeywell Uvex Eye Protection