No Product Image Available

Honeywell Uvex

AVATAR SAFETY GLASS, ANTI-FOG GRAY LENS, BLACK POLYCARBONATE FRAME, POLYCARBONATE LENS, ANSI Z87.1 -


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Uvex by Honeywell Safety Glass, Series: Avatar, Universal, Anti-Fog Lens Coating, Gray Lens, Black Frame, Polycarbonate Frame, Polycarbonate Lens, 99.99% UV Protection, Ratchet Wire Core Temple, Specifications Met: ANSI Z87.1+ - 2015, CSA Z94.3-2007.Uvex Avatar is stylish and protective eyewear with technology allowing customizability, premium anti-fog coating and anti-scratch hard coating. 9-base wraparound, indirect venting, wire core temples and Multi-Material Technology MMT at every touchpoint for maximum all day comfort and maximum, customizable fit for every facial profile. These safety glasses are available in four frame colors and five lens tints.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.