Shop All Safety Glasses
Honeywell Uvex
ASTROSPEC 3001 LIGHTWEIGHT SAFETY EYEWEAR, UVEXTREME ANTI-FOG, CLEAR LENS, OTG FRAME, BLUE/PATRIOT R
Mfr # S2530C
Zoro # G308671275
product price: $19.65
/ea
Sold in multiples of 10 for $196.50
$196.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Black | Blue | Patriot Red - White - Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S2530C
- Zoro # G308671275
- UPC # 603390021466
- Country of Origin United States
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Black | Blue | Patriot Red - White - Blue |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Astrospec 3001, Universal, Uvextreme Anti-Fog Lens Coating, Clear Lens, OTG, Blue/Patriot Red/White Frame, Nylon Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned/Duoflex Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.The Uvex Astrospec 3000 family offers an assortment of frames designed to fit multiple sizes and facial profiles. The Astrospec family is one of the most innovative products that ever hit the marketplace. It continues to set the standard for comfort, protection and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- MCR SAFETY Industry Grade Driver Red Fleece, L, PK12 (3255L)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3309HS)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3303HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3306HS)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3312HS)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- Honeywell Uvex Safety Glasses