Shop All Safety Glasses
Honeywell Uvex
ASTROSPEC 3001 LIGHTWEIGHT SAFETY EYEWEAR, ULTRA-DURA ANTI-SCRATCH, AMBER LENS, OTG FRAME, BLACK, NY
Mfr # S2501
Zoro # G408796342
Sold in multiples of 10 for $181.50
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # S2501
- Zoro # G408796342
- UPC # 603390021121
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Astrospec 3001, Universal, Ultra-Dura Anti-Scratch Lens Coating, Amber Lens, OTG, Black Frame, Nylon Frame, Polycarbonate Lens, 99.9% UV Protection, Cushioned/Duoflex Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.The Uvex Astrospec 3000 family offers an assortment of frames designed to fit multiple sizes and facial profiles. The Astrospec family is one of the most innovative products that ever hit the marketplace. It continues to set the standard for comfort, protection and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H29 (470H29)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- PORTWEST Classic Rain Jacket, XL (US440)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- HONEYWELL UVEX SEISMIC BLACK FRAME CLEAR LENS (UVXS0600)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog ; Anti-Scratch (S0602HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2964)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- HONEYWELL UVEX Uvex CarbonvisionSafety Goggles, Black & Gray Frame, Clear Lens (S1650D)
- HONEYWELL UVEX Safety Glasses, Reflect 50 Scratch-Resistant (S2854)
- MSA SAFETY Nuevo Wrap Safety Glass Gray Tint (4870838)
- Honeywell Uvex Safety Glasses