Shop All Safety Glasses
Honeywell Uvex
ASTROSPEC 3000 LIGHTWEIGHT SAFETY EYEWEAR, UVEXTREME ANTI-FOG CLEAR LENS, FULL FRAMED/WRAPAROUND BLU
Mfr # S1169C
Zoro # G708671165
product price: $12.25
/ea
Sold in multiples of 10 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S1169C
- Zoro # G708671165
- UPC # 603390017896
- Country of Origin United States
- Category Safety Glasses
Details
Item | Safety Astrospec 3000 Safety Eyewear |
Lens Color | Clear |
Frame Color | Blue |
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Astrospec 3000, Universal Size, Uvextreme Anti-Fog Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Blue/Patriot Red/White Frame, Nylon Frame, Polycarbonate Lens, 99.9% UV Protection, Duoflex Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.The Uvex Astrospec 3000 family offers an assortment of frames designed to fit multiple sizes and facial profiles. The Astrospec family is one of the most innovative products that ever hit the marketplace. It continues to set the standard for comfort, protection and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, Extra Large (PWGHVXL)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2604XP)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- Honeywell Uvex Safety Glasses