Shop All Safety Glasses
Honeywell Uvex
ASTROSPEC 3000 LIGHTWEIGHT SAFETY EYEWEAR, UVEXTREME ANTI-FOG CLEAR LENS, FULL FRAMED/WRAPAROUND BLA
Mfr # S1359C
Zoro # G108970592
product price: $13.65
/ea
Sold in multiples of 10 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # S1359C
- Zoro # G108970592
- UPC # 603390018602
- Country of Origin United States
- Category Safety Glasses
Description
Uvex by Honeywell Safety Eyewear, Lightweight, Series: Astrospec 3000, Universal Size, Uvextreme Anti-Fog Lens Coating, Clear Lens, Full Framed/Wraparound Frame, Black Frame, Nylon Frame, Polycarbonate Lens, 99.9% UV Protection, Duoflex Temple, Specifications Met: ANSI Z87.1-1989, ANSI Z87.1-2003, CSA Z94.3, CA 18828, Military V0.The Uvex Astrospec 3000 family offers an assortment of frames designed to fit multiple sizes and facial profiles. The Astrospec family is one of the most innovative products that ever hit the marketplace. It continues to set the standard for comfort, protection and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-701T-SF)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S129)
- HONEYWELL UVEX Clear Ice Blue Mirror Hardcoat (763-S2975)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A700)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S4222HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (A1302)
- CREWS BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate (MCSCRWS2110)
- Honeywell Uvex Safety Glasses