Shop All Safety Glasses
Honeywell Uvex
Anti-Fog Safety Glasses, Clear Anti-Fog
Mfr # A706
Zoro # G1928567
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Foam Lined No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Uvex
- MFR # A706
- Zoro # G1928567
- UPC # 00040025001682
- Country of Origin China
- Category Safety Glasses
Details
Eyewear Frame Style | Half-Frame |
Lens Color | Gray |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Foam Lined | No |
Gender | Unisex |
Standards | ANSI Z87.1-2010, CSA Z94.3 |
Item | Safety Glasses |
Frame Color | Gray |
Series | A700 |
Primary Lens Color | Gray |
Safety Glasses Frame Style | Half-Frame |
Frame Type | Half-Frame |
Arm Tip Type | Flexible |
Frame Style | Wraparound |
Brow Lining Material | Foam |
Eye Socket Lining Material | Foam |
Glasses Frame Style | Wraparound with Side Protection |
Description
Anti-Fog Safety Glasses, Series A700, Lens Color Clear, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- HONEYWELL UVEX Seismic Seal Eyewear Safety Glasses W/ Espresso Tint Lens/Black Fram (UVXS0601X)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (AP1-11)
- Honeywell Uvex Safety Glasses