Shop All Safety Glasses
Honeywell Uvex
A800 GENERAL PURPOSE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT INDOOR/OUTDOOR SILVER MIRROR LENS, WRAPA
Mfr # A804
Zoro # G708790057
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Amber | Gray | Clear
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A804
- Zoro # G708790057
- UPC # 40025108589
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Amber | Gray | Clear |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, General Purpose, Series: A800, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Indoor/Outdoor Silver Mirror Lens, Wraparound Frame, Gray Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 1-Piece/Flexible Temple, Specifications Met: ANSI Z87.1-2010.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- NMC Danger Do Not Watch The Arc Sign, DGA12P (DGA12P)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Anti-Scratch (A804)
- CROSSFIRE Polarized Safety Glasses, Smoke POL Scratch-Resistant (9614)
- Honeywell Uvex Safety Glasses