Shop All Safety Glasses
Honeywell Uvex
A800 GENERAL PURPOSE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT BLUE MIRROR LENS, WRAPAROUND GRAY POLYCA
Mfr # A803
Zoro # G008796414
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Amber | Gray | Clear
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A803
- Zoro # G008796414
- UPC # 40025108640
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Amber | Gray | Clear |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, General Purpose, Series: A800, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Blue Mirror Lens, Wraparound Frame, Gray Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 1-Piece/Flexible Temple, Specifications Met: ANSI Z87.1-2010.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 8 (32-8LFFW8-0000)
- UNIQUE FIRE STOP PRODUCTS 1 inch- Membrane Firestop Sleeve Kit (MF-1)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S2500)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T56505B)
- HONEYWELL UVEX Safety Glasses, A800 Series, Anti-Scratch, Flexible Temple, Clear Half-Frame, Clear Lens (A800)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- HONEYWELL UVEX Plano Collection A800 Series Safety Glasses, Clear Lens/Frame (UVXA800)
- HONEYWELL UVEX SPECS, BLK FRAME 5.0 LENS (S1112)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (S3220S)
- Honeywell Uvex Safety Glasses