Shop All Safety Glasses
Honeywell Uvex
A800 GENERAL PURPOSE SAFETY EYEWEAR, ANTI-SCRATCH/HARD COAT AMBER LENS, WRAPAROUND AMBER POLYCARBONA
Mfr # A802
Zoro # G408790265
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of lens tints
- Frame Color Amber | Gray | Clear
- Frame Style 3/4 Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A802
- Zoro # G408790265
- UPC # 40025108633
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of lens tints |
Frame Color | Amber | Gray | Clear |
Frame Style | 3/4 Frame |
Description
Uvex by Honeywell Safety Eyewear, General Purpose, Series: A800, Universal Size, Anti-Scratch/Hard Coat Lens Coating, Amber Lens, Wraparound Frame, Amber Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 1-Piece/Flexible Temple, Specifications Met: ANSI Z87.1-2010.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Urine Color Hydration Chart Sign, S300A (S300A)
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D (DL1BEG)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401016)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0663X)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3311HS)
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3303HS)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S1601)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- Honeywell Uvex Safety Glasses