Shop All Safety Glasses
Honeywell Uvex
A400 SAFETY EYEWEAR, ANTI-SCRATCH SILVER MIRROR LENS, FRAMELESS GRAY POLYCARBONATE FRAME, POLYCARBON
Mfr # A403
Zoro # G308789840
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Variety of Lens Tints
- Frame Color Clear | Amber | Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Uvex
- MFR # A403
- Zoro # G308789840
- UPC # 603390086052
- Country of Origin China
- Category Safety Glasses
Details
Lens Color | Variety of Lens Tints |
Frame Color | Clear | Amber | Gray |
Description
Uvex by Honeywell Safety Eyewear, Series: A400, Universal Size, Anti-Scratch Lens Coating, Silver Mirror Lens, Frameless Frame, Gray Frame, Polycarbonate Frame, Polycarbonate Lens, 99.9% UV Protection, 1-Piece Temple, Specifications Met: ANSI Z87.1-2010, CSA Z94.3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- 3M Filter Cover, Plastic, 5-3/4"x10"x2" (TR-6800FC)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3305HS)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (S2500C)
- HONEYWELL UVEX Honeywell Uvex 763-S3852 Uvex Avatar OTG Safety Glasses; Black & Red - Gray Lens Tint (763-S3852)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP205)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- Honeywell Uvex Safety Glasses