Shop All Carbon Filters
Honeywell
Universal Carbon Pre-Filter
Mfr # HRF-AP1
Zoro # G0041940
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Width 15 1/2 in
- Length 47 in
- Includes Filter
- Fits Brand Honeywell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # HRF-AP1
- Zoro # G0041940
- UPC # 092926000974
- Country of Origin Mexico
- Category Carbon Filters
Dimensions
Height | 1/4 in |
Width | 15 1/2 in |
Length | 47 in |
Details
Includes | Filter |
Fits Brand | Honeywell |
Item | Universal Carbon Pre-Filter |
Description
Universal Carbon Pre-Filter, Fits Brand Honeywell, Includes Filter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY Electric Timer Drain 1/2" 120V (115698-050)
- SUPCO Manual Reset Thermostat, 200 deg. F (SHM200)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-2PK)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- HONEYWELL Honeywell DPFG20X30X5AMOB Carbon Fc40R1029 Return Grille Filter; Pack Of 2 (DPFG20X30X5AMOB)
- HONEYWELL Honeywell DPFG20X25X5AMOB Carbon Fc40R1011 Return Grille Filter; Pack Of 2 (DPFG20X25X5AMOB)
- AIR HANDLER Activated Carbon Air Filter, 20x20x1" (6W738)
- AIR HANDLER Activated Carbon Air Filter, 14x25x2" (6B860)
- TRANE Trane DPFT21X27X5OB Carbon Odor Block Replacement Filter; Pack Of 2 (DPFT21X27X5OB)
- ALL-FILTERS 20X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20241.C 6PK)
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10241.C 6PK)
- Honeywell Carbon Filters