Shop All First Aid Kits
Honeywell
Unitized CPR Filtershield, Vinyl
Mfr # 121065
Zoro # G2233734
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Case Material Vinyl
- Glow-in-the-Dark No
- Header First Aid
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 121065
- Zoro # G2233734
- Country of Origin Dominican Republic
- Category First Aid Kits
Dimensions
Size | Universal |
Details
First Aid Kit Type | Kit |
Case Material | Vinyl |
Glow-in-the-Dark | No |
Header | First Aid |
People Served | 1 |
Item | CPR Filtershield |
Case Color | Clear |
Disposable | Yes |
Number of Components | 1 |
Kit Type | Unitized |
Industry Type | Healthcare |
Case Type | Pouch |
Description
CPR Filtershield, Size Universal, Kit Type Unitized, Number of Components 1, 1 People Served, Case Type Pouch, Case Material Vinyl, Case Color Clear, Disposable Yes, Includes Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRISH SPRING Irish Spring Original Bar Soap Regular 3.7 oz., PK24 (US03750A)
- ACME UNITED First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box (FAE-6013)
- HONEYWELL Triangular Bandage, Cotton Cloth (045009)
- LADY SPEED STICK Mennen Wild Freesia Invisible Dry Antiperspirant 2.3 oz., PK12 (196052)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- HONEYWELL Scissors Forceps Refill Set, Steel Case (020550)
- HONEYWELL Bulk First Aid kit, Nylon, 50 Person (Z019800)
- HONEYWELL Bloodborne Pathogen Kit, Disposable (Z019848)
- HONEYWELL Federal OSHA Bloodborne Pathogen Kit (552001)
- HONEYWELL Forceps, Plastic, Pointed (031570K)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- Honeywell First Aid Kits