Shop All Detector Tubes and Badges
Honeywell
Tygon(R) Tubing, 1/8
Mfr # 411-0018-037
Zoro # G8683038
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Product Type Tubing
- Includes Tubing Yes
- Tubing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 411-0018-037
- Zoro # G8683038
- Country of Origin China
- Category Detector Tubes and Badges
Details
Material | PVC |
Item | Tubing |
Product Type | Tubing |
Includes Tubing | Yes |
Tubing Material | PVC |
Description
Tubing, Product Type Tubing, Power Source Not Applicable, Tubing Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH28101)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- DRAEGER Detector Tube, Perchloroethylene, PK10 (8101501)
- Honeywell Detector Tubes and Badges