Shop All Motorized Dampers Accessories
Honeywell
Two-Way Sweat Valve, 1/2 In, 1.2 Cv
Mfr # V5852A2049
Zoro # G1832756
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Way, Cartridge
- For Use With Water or Glycol Solution 50% Max
- Agency Compliance CRN
- Safe Working Water PSI 240 psi
- Description/Special Features For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # V5852A2049
- Zoro # G1832756
- UPC # 085267149211
- Country of Origin Germany
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 3 in |
Connection Type/Size (In.) | Sweat 1/2 |
Depth (In.) | 3 in |
Width (In.) | 3/4 in |
Overall Height | 3 in |
Overall Length | 2 11/32 in |
Overall Depth | 1 3/16 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Body Material Brass, Body Pattern Two-Way, Cartridge Material Brass, Close-Off Pressure 174 psi, Coefficient of Volume (Cv) 1.2, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- DIVERSITECH Pro-Brown Coil Cleaner, 1 gal. (PRO-BROWN)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- CARRIER Motormaster Motor (HC40GE463)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 24 In (27520G/U)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- HONEYWELL Crank Arm Ball Joint, Dia 5/16 In (27518/U)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- RAYPAK 004935F Elec Ign Control (004935F)
- Honeywell Dampers