Shop All Globe Valves
Honeywell
Two-Way Globe Valve, 2 In NPT, 46.8 Cv
Mfr # V5011N1099
Zoro # G4812847
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 2
- Type 2-Way, Direct Acting
- Body Material Brass
- Height (In.) 11 1/3 in
- Width (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # V5011N1099
- Zoro # G4812847
- Country of Origin United States
- Category Globe Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 2 |
Height (In.) | 11 1/3 in |
Width (In.) | 5 1/4 in |
Depth (In.) | 4 3/4 in |
Overall Height | 11 11/32 in |
Overall Length | 5 1/4 in |
Overall Depth | 4 3/4 in |
Port Connection Size | 2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 150, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 98 psi, Coefficient of Volume (Cv) 46.8, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx18 (WB00-18N)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150SMU240)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon (3CCJ9)
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 4.7 Cv (V5011N1040)
- HONEYWELL V5863A2046 1/2" Female Npt 3-Way (V5863A2046)
- HONEYWELL Two-Way Globe Valve, 1/2 In NPT, 1.85 Cv (V5011N1024)
- HONEYWELL Two-Way Globe Valve, 1 1/4 In NPT, 18.7Cv (V5011N1073)
- HONEYWELL V5011N1040 1/2" Npt. Steam/H2O (V5011N1040)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- Honeywell Valves