Shop All Hydraulic Cartridge Valves
Honeywell
Two-Way 1/2 In, NPT, VC Valve Assembly
Mfr # VCZBB1100
Zoro # G4803869
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size (In.) (F)NPT 1/2
- Type 2-Way, Cartridge Cage
- Body Material Bronze
- Height (In.) 4 3/8 in
- Width (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # VCZBB1100
- Zoro # G4803869
- Country of Origin Hungary
- Category Hydraulic Cartridge Valves
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 4 3/8 in |
Width (In.) | 3 7/8 in |
Depth (In.) | 2 3/4 in |
Overall Height | 4 3/8 in |
Overall Length | 3 7/8 in |
Overall Depth | 2 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Application Zone Control, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Plastic, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 3.5, Configuration Straight-Thru, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-100)
- SMC Tube Cap, 6mm, Tube (KQ2C06-00A)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- ZORO SELECT V-Belt, A59 (51EU04)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CAP024L)
- Honeywell Hydraulic Valves